Plastic Bolt Cap
Plastic Bolt Cap
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 1000-
Pick Up: 128 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Plastic construction bolt cap
- Includes cap and base
- Color/Finish: White
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Material:
- Plastic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- WaterSense Labeled:
- No