Plastic Lift & Turn Drain in Polished Chrome
Plastic Lift & Turn Drain in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- ABS waste and overflow rough-in trim kit
- Schedule 40
- CUPC certified
- This PROFLO product carries a 1-year limited warranty
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Body Material:
- Plastic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- WaterSense Labeled:
- No
- Width:
- 3-11/100 in