Plastic
Plastic
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 180 Pallet: 4860-
Pick Up: 9 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- For condensate lines
- 3/4" schedule 40 PVC
Specifications
- ASTM:
- ASTM F-409 2017
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- IAPMO Listed:
- No
- Length:
- 4 in
- Material:
- Plastic
- Material Type:
- PVC
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No