Plastic Rubber Flush Valve for American Standard®
Plastic Rubber Flush Valve for American Standard®
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 50 Pallet: 1200-
Pick Up: 3 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- American Standard® style
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- American Standard®
- Material:
- Plastic, Rubber
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- WaterSense Labeled:
- No