This product requires certification to purchase.

Plastic Shower Rod Holder Kit in Polished Chrome

You last purchased this on
 
PROFLO®

Plastic Shower Rod Holder Kit in Polished Chrome

  • Fast #
  • Part #PFC71FB
  • Item #244085
  • Manufacturer Part #BC71FB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Plastic Shower Rod Holder Kit in Polished Chrome

  • Fast #
  • Part #PFC71FB
  • Item #244085
  • Manufacturer Part #BC71FB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 200 Pallet: 7000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 10 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Made of aluminum alloy to prevent rusting
  • Fits all standard shower curtains
  • Flanges not included
  • Color/Finish: Chrome
  • Required accessories: Shower rod flange: PFSRFCP, PFC71F or PFC71FB
  • Requires Certification

Specifications

Adjustable:
Yes
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
IAPMO Listed:
No
Material:
Plastic
Product Type:
Shower Rod Holder Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov