This product requires certification to purchase.

31-1/4 in. Undermount Stainless Steel Double Bowl Kitchen Sink

This product has been replaced by

PROFLO® Stainless Steel 32-5/16 x 18-1/2 x Stainless Steel Double Bowl Undermount Kitchen Sink
PROFLO® 32-5/16 in. Undermount Stainless Steel Double Bowl Kitchen Sink
Manufacturer Part #PFUC206A
You last purchased this on
 
PROFLO®

Plomosa 31-1/4 in. Undermount Stainless Steel Double Bowl Kitchen Sink

  • Fast #
  • Part #PFUC206
  • Item #4481072
  • Manufacturer Part #PFUC206
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

PROFLO® Stainless Steel 32-5/16 x 18-1/2 x Stainless Steel Double Bowl Undermount Kitchen Sink
PROFLO® 32-5/16 in. Undermount Stainless Steel Double Bowl Kitchen Sink
Manufacturer Part #PFUC206A
PROFLO®

Plomosa 31-1/4 in. Undermount Stainless Steel Double Bowl Kitchen Sink

  • Fast #
  • Part #PFUC206
  • Item #4481072
  • Manufacturer Part #PFUC206
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1 PT: 22
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Sound absorption pads to minimize vibration and sound and increase durability
  • Type 301 nickel bearing stainless steel
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3-2017
Application:
Residential
CSA Certified:
CSA B45.4-17
Collection:
Plomosa
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Gauge (metal):
18 ga
IAPMO Listed:
Yes
Material Type:
301
Number of Bowls:
2
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size, Left:
14 in x 15-3/4 in x 9 in
Sink Bowl Size, Right:
14 in x 15-3/4 in x 9 in
Sink Depth:
9 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
31-1/4 in x 18-1/4 in