31-3/4 in. Undermount Stainless Steel Double Bowl Kitchen Sink
Plomosa 31-3/4 in. Undermount Stainless Steel Double Bowl Kitchen Sink
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Constructed from 18 gauge T304 stainless steel
- Installation Type: Undermount
- Overall Size: 31.4375 in. (L) x 20.4375 in. (W) x 9 in. (H)
- Interior Basin Dimensions: 15.4375 in. (L) x 18.4375 in. (W) x 9 in. (H)
- Predrilled Faucet Holes: 0
- 3.5 in. drain connection located in rear of basin
- Under spray coating and pads for sound deadening and insulation
- CUPC Approved
- PROFLO stainless steel sinks carry a limited lifetime warranty
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3-2017
- Application:
- Residential
- CSA Certified:
- CSA B45.4-17
- Collection:
- Plomosa
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 18 ga
- IAPMO Listed:
- Yes
- Length:
- 31-3/4 in
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 13-1/2 in x 18 in x 10 in
- Sink Bowl Size, Right:
- 14 in x 15-3/4 in x 8 in
- Sink Depth:
- 10 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- Width:
- 20-1/2 in