31 x 18 in. Stainless Steel Single Bowl Undermount Kitchen Sink
Plomosa 31 x 18 in. Stainless Steel Single Bowl Undermount Kitchen Sink
Frequently Purchased Together
Product Details
Product Details
- Constructed from Stainless Steel
- Installs in an undermount configuration; adhering to the bottom of solid surface countertops for a truly seamless look
- The single basin design maximizes the amount of useable space in the sink basin
- Overall Sink Size: 31 x 18
- The sink has no faucet holes or deck; faucet will be installed directly onto the counter
- Standard 3-1/2 in drain connection; compatible with most basket strainers and garbage disposals
- Limited Lifetime
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CSA Certified:
- CSA B45.4-17
- Collection:
- Plomosa
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 18 ga
- IAPMO Listed:
- Yes
- Length:
- 31 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Bowl Size:
- 29 in x 16 in x 5-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 31 in x 18 in
- Width:
- 18 in