This product requires certification to purchase.

17 in. Undermount Stainless Steel Single Bowl Kitchen Sink

You last purchased this on
 
PROFLO®

Plomosa 17 in. Undermount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #PFUC304A
  • Item #7339399
  • Manufacturer Part #PFUC303A
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Plomosa 17 in. Undermount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #PFUC304A
  • Item #7339399
  • Manufacturer Part #PFUC303A
5 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 16
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Overall Sink Size: 17" x 20"
  • Constructed from 18 gauge stainless steel
  • No predrilled faucet holes
  • 3-1/2" Drain opening
  • Drain opening located in rear center of basin
  • ASME Specifications: ASME A112.19.3
  • IAPMO Listed
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3M, ASME A112.19.3-2017
Application:
Residential
CSA Certified:
CSA B45.4-17
Collection:
Plomosa
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Gauge (metal):
18 ga
IAPMO Listed:
Yes
Length:
17 in
Number of Bowls:
1
Number of Holes:
No Hole
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Rectangular
Sink Bowl Size:
15 in x 18 in x 9 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Width:
20 in