66 x 36 in. Acrylic Left Hand Rectangle Whirlpool Bathtub with Skirt in White
Plus 66 x 36 in. Acrylic Left Hand Rectangle Whirlpool Bathtub with Skirt in White
Product Details
Product Details
- Three Wall Alcove acrylic jetted (whirlpool) bathtub
- Overall Dimensions: 66 in. (L) x 36 in. (W) x 19.75 in. (H)
- Internal Basin Dimensions: 42 in. (L) x 22.5 in. (W)
- Drain assembly not included
- Drain connection measures 2.24 in. and is located on left-hand of tub
- Textured, slip resistant bottom
- Integrated tile flanges simplify installation
- Overflow Height: 16.25 in.
- 8 Whirlpool jets with blower placed on right-hand side
- PROFLO acrylic bathtubs carry a 5-year limited warranty
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- ANSI:
- ANSI Z124.1 95
- ASME:
- ASME A112.19.7M 95, ASME A112.19.8M-87R(96), ASME A112.19.7-2012
- Basin Depth:
- 18-3/4 in
- Basin Length:
- 66 in
- Basin Width:
- 36 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Whirlpool
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.10-12
- Capacity:
- 40 gal
- Collection:
- Plus
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- No
- Drain Location:
- Left
- Height:
- 19-3/4 in
- IAPMO Listed:
- Yes
- Installation Type:
- 3 Wall Alcove
- Length:
- 66 in
- Material:
- Acrylic
- Number of Jets:
- 8
- Number of Occupants:
- 1
- Overall Length:
- 66 in
- Overall Width:
- 36 in
- Proposition 65:
- WARNING: Cancer WWW.p65warnings.ca.gov
- Pump Location:
- Right
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 36 in