60 x 60 in. Soaker Corner Bathtub
Plus A Series 60 x 60 in. Soaker Corner Bathtub
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Corner acrylic jetted (whirlpool) bathtub
- Overall Dimensions: 60 in. (L) x 60 in. (W) x 21 in. (H)
- Internal Basin Dimensions: 45 in. (L) x 35.5 in. (W)
- Drain assembly not included
- Drain connection measures 2.24 in. and is located in center (offset) of tub
- Textured, slip resistant bottom
- IAPMO Listed
- Overflow Height: 17.5 in.
- 8 Whirlpool jets with blower placed on left-hand side
- PROFLO acrylic bathtubs carry a 5-year limited warranty
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1-95
- ASME:
- ASME A112.19.8M-87R(96), ASME A112.19.7M-95
- Application:
- Residential
- Basin Length:
- 60 in
- Bathtub Shape:
- Corner
- Bathtub Type:
- Whirlpool
- Capacity:
- 72 gal
- Collection:
- Plus A Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Whirlpool
- Drain Included:
- No
- Drain Location:
- Front, Center
- Height:
- 21 in
- IAPMO Listed:
- Yes
- Installation Type:
- Corner Mount, Drop-in
- Length:
- 60 in
- Material:
- Plastic
- Number of Jets:
- 8
- Number of Occupants:
- 2
- Proposition 65:
- WARNING: Cancer WWW.p65warnings.ca.gov
- Pump Location:
- Right
- Size:
- 60 in
- UL Listed:
- UL 1795
- Volts:
- 120V
- cUPC Certified:
- No