This product requires certification to purchase.

60 x 60 in. Whirlpool Corner Bathtub

You last purchased this on
 
PROFLO®

Plus A Series 60 x 60 in. Whirlpool Corner Bathtub

  • Fast #
  • Part #PFWPLUSA6060LWH
  • Item #3874803
  • Manufacturer Part #PFWPLUSA6060LWH
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Plus A Series 60 x 60 in. Whirlpool Corner Bathtub

  • Fast #
  • Part #PFWPLUSA6060LWH
  • Item #3874803
  • Manufacturer Part #PFWPLUSA6060LWH
4 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Corner acrylic jetted (whirlpool) bathtub
  • Overall Dimensions: 60 in. (L) x 60 in. (W) x 21 in. (H)
  • Internal Basin Dimensions: 45 in. (L) x 35.5 in. (W)
  • Drain assembly not included
  • Drain connection measures 2.24 in. and is located in center (offset) of tub
  • Textured, slip resistant bottom
  • IAPMO Listed
  • Overflow Height: 17.5 in.
  • 8 Whirlpool jets with blower placed on right-hand side
  • PROFLO acrylic bathtubs carry a 5-year limited warranty
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.1-95
ASME:
ASME A112.19.8M-87R(96), ASME A112.19.7M-95
Application:
Residential
Basin Length:
60 in
Bathtub Shape:
Corner
Bathtub Type:
Whirlpool
Capacity:
72 gal
Collection:
Plus A Series
Color Finish Category:
Whites
Color Finish Name:
White
Configuration:
Whirlpool
Drain Included:
No
Drain Location:
Front, Center
Height:
21 in
IAPMO Listed:
Yes
Installation Type:
Corner Mount, Drop-in
Length:
60 in
Material:
Plastic
Number of Jets:
8
Number of Occupants:
2
Proposition 65:
WARNING: Cancer WWW.p65warnings.ca.gov
Pump Location:
Left
Size:
60 in
UL Listed:
UL 1795
Volts:
120V
cUPC Certified:
No