This product requires certification to purchase.

You last purchased this on
 
PROFLO®

Plus A Series

  • Fast #
  • Part #PFS6060WH
  • Item #431945
  • Manufacturer Part #PFS6060WH
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Plus A Series

  • Fast #
  • Part #PFS6060WH
  • Item #431945
  • Manufacturer Part #PFS6060WH
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Corner acrylic soaking bathtub
  • Overall Dimensions: 60 in. (L) x 60 in. (W) x 21 in. (H)
  • Internal Basin Dimensions: 45 in. (L) x 35.5 in. (W)
  • Drain assembly not included
  • Drain connection measures 2.24 in. and is located in center (offset) of tub
  • Textured, slip resistant bottom
  • IAPMO Listed
  • Overflow Height: 17.5 in.
  • PROFLO acrylic bathtubs carry a 5-year limited warranty
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.1-95
ASME:
ASME A112.19.8M-87R(96), ASME A112.19.7M-95
Application:
Residential
Basin Length:
60 in
Bathtub Shape:
Corner
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5-17
Capacity:
72 gal
Collection:
Plus A Series
Color Finish Category:
Whites
Color Finish Name:
White
Configuration:
Soaker
Drain Included:
No
Drain Location:
Front, Center
GSA Approved:
No
Height:
21 in
IAPMO Listed:
Yes
Installation Type:
Corner Mount
Length:
60 in
Material:
Plastic
NSF Certified:
No
Number of Occupants:
2
Overall Height:
21 in
Overflow Type:
Round
Proposition 65:
WARNING: Cancer WWW.p65warnings.ca.gov
Size:
60 in
UL Listed:
UL 27E7
cUPC Certified:
No