Plus Series
Frequently Purchased Together
Product Details
Product Details
- Three Wall Alcove acrylic soaking bathtub
- Overall Dimensions: 60 in. (L) x 42 in. (W) x 19.75 in. (H)
- Internal Basin Dimensions: 41 in. (L) x 28.5 in. (W)
- Drain assembly not included
- Drain connection measures 2.24 in. and is located on left-hand of tub
- Textured, slip resistant bottom
- Integrated tile flanges simplify installation
- Overflow Height: 16.25 in.
- PROFLO acrylic bathtubs carry a 5-year limited warranty
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1 1995
- ASME:
- ASME A112.19.7M 1995, ASME A112.19.8M-87R 1996
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Length:
- 42 in
- Basin Shape:
- Rectangle
- Basin Width:
- 28-1/2 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5-22
- Capacity:
- 55 gal
- Collection:
- Plus Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- No
- Drain Location:
- Left
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Installation Type:
- Skirted
- Material:
- Acrylic
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Height:
- 19-3/4 in
- Overall Length:
- 60 in
- Overall Width:
- 42 in
- Overflow Type:
- Round
- Proposition 65:
- WARNING: Cancer WWW.p65warnings.ca.gov
- Soaking Depth:
- 16-1/4 in
- UL Listed:
- UL 27E7
- cUPC Certified:
- Yes