This product requires certification to purchase.

Elongated Skirted Toilet Bowl in White

You last purchased this on
 
PROFLO®

Pogo Elongated Skirted Toilet Bowl in White

  • Fast #
  • Part #PF3002SWH
  • Item #8330105
  • Manufacturer Part #PF3002SWH
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Pogo Elongated Skirted Toilet Bowl in White

  • Fast #
  • Part #PF3002SWH
  • Item #8330105
  • Manufacturer Part #PF3002SWH
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 8
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Constructed from grade A vitreous china
  • Bowl Shape: Elongated
  • Bowl Height: 16.5 in. (ADA compliant)
  • Installation Type: Floor mounted
  • Rough-In Dimension: 12 in
  • Fully glazed 2 in. trapway
  • Slow close toilet seat included
  • PROFLO toilets carry a limited lifetime warranty on the fixture and 5 years on the parts
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2-2018
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1-18
Collection:
Pogo
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
27-9/16 in
EPA Compliant:
No
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Height:
16-1/2 in
IAPMO Listed:
No
MA Approved:
Yes
Material:
Vitreous China
NSF Certified:
No
Toilet Bowl Height:
16-1/2 in
Toilet Bowl Length:
18-1/2 in
Toilet Bowl Width:
12 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Shape:
Elongated
Toilet Type:
Bowl
Trap Size:
2 in
WaterSense Labeled:
Yes
Width:
14-1/2 in