16-1/2 in. Elongated Exposed Bowl in White
Pogo 16-1/2 in. Elongated Exposed Bowl in White
Frequently Purchased Together
Product Details
Product Details
- Pairs with the PF3012AWH
- Elongated bowl shape – provides an extra 1-1/2 inches front-to-back and tends to be more comfortable for adult users
- Bowl Height: 16-1/2 in
- Installation Type: Floor Mount
- Fully Glazed 2 in. trapway
- Visible Trapway
- Toilet Seat Not Included
- PROFLO toilets carry a limited lifetime warranty on the fixture and 5 years on the parts
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2-2018
- Bowl Height Range:
- 17 in+
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1-18
- Collection:
- Pogo
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Material:
- Vitreous China
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Bowl Length:
- 27-3/16 in
- Toilet Installation:
- Floor Mount
- Toilet Type:
- Bowl
- Trap Size:
- 2 in
- WaterSense Labeled:
- Yes