This product requires certification to purchase.

Flush Lever in Matte Black

You last purchased this on
 
PROFLO®

Pogo Flush Lever in Matte Black

  • Fast #
  • Part #PF3012ATLMB
  • Item #9264645
  • Manufacturer Part #PF3012ATLMB
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Pogo Flush Lever in Matte Black

  • Fast #
  • Part #PF3012ATLMB
  • Item #9264645
  • Manufacturer Part #PF3012ATLMB
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • This lever was designed for and only works with the PROFLO Pogo toilet tank (PF3012AWH).
  • Lever is reversible and can be installed as a left-hand or right-hand lever
  • Requires Certification

Specifications

Adjustable:
Yes
Application:
Residential
Brand Model Compatibility:
PF3012A
Collection:
Pogo
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Handle Material:
Metal
Handle Type:
Lever
Installation Type:
Left Hand, Right Hand
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trip Lever Location:
Right-Hand/Left-Hand
WaterSense Labeled:
No