Flush Lever in White
Pogo Flush Lever in White
Frequently Purchased Together
Product Details
Product Details
- This lever was designed for and only works with the PROFLO Pogo toilet tank (PF3012AWH).
- Lever is reversible and can be installed as a left-hand or right-hand lever
Specifications
- Adjustable:
- Yes
- Application:
- Residential
- Brand Model Compatibility:
- PF3012A
- Collection:
- Pogo
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Handle Material:
- Metal
- Handle Type:
- Lever
- Installation Type:
- Left Hand, Right Hand
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Trip Lever Location:
- Right-Hand/Left-Hand
- WaterSense Labeled:
- No