3 in. Brass, Rubber and Stainless Steel Basket Strainer
Premium Series 3 in. Brass, Rubber and Stainless Steel Basket Strainer
Frequently Purchased Together
Product Details
Product Details
- Premium series
- Fits 3-1/2 in opening
- Fixed post basket
Recommended Accessories
Specifications
- ASME:
- ASME A112.18.2 2015
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2 2015
- Collection:
- Premium Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Drain Diameter:
- 3-1/2 in
- End Connection 1:
- NPSM
- End Connections:
- NPSM
- GSA Approved:
- No
- Height:
- 2-19/50 in
- IAPMO Listed:
- Yes
- Material:
- Brass, Rubber, Stainless Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Strainer Size:
- 3 in
- Tailpiece Included:
- No