3 in. Forged Brass and Rubber Basket Strainer
Premium Series 3 in. Forged Brass and Rubber Basket Strainer
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Premium series
- Forged brass body
- Adjustable post basket
- Heavy duty commercial design
- Solid brass slipnut and locknut
- Features 8mm locknut washer
- Chrome plated tailpiece
Specifications
- ASME:
- ASME A112.18.2 2015
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2 2015
- Collection:
- Premium Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Drain Diameter:
- 3-1/2 in
- GSA Approved:
- No
- Height:
- 4-27/100 in
- IAPMO Listed:
- No
- Material:
- Brass, Rubber
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Strainer Size:
- 3 in
- Tailpiece Included:
- Yes