This product requires certification to purchase.

1/2 in. PEX Crimp Connection Pressure Balancing Valve with Stops

You last purchased this on
 
PROFLO®

1/2 in. PEX Crimp Connection Pressure Balancing Valve with Stops

  • Fast #
  • Part #PF4001PTD
  • Item #8940158
  • Manufacturer Part #PF4001PTD
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

1/2 in. PEX Crimp Connection Pressure Balancing Valve with Stops

  • Fast #
  • Part #PF4001PTD
  • Item #8940158
  • Manufacturer Part #PF4001PTD
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Ceramic disc tub and shower valve with stops PEX ASTM F1807 crimp connector
  • Pressure balance valve with integral stops
  • One-piece cartridge design for ease of maintenance
  • Ceramic disc valve cartridge
  • Back-to-back capability
  • Optional air test cap available
  • Adjustable temperature limit stop
  • Quick remove plaster guard
  • Easy mounting brackets
  • Meets or exceeds ASSE 1016-P standards (anti-scald)
  • Requires Certification

Specifications

ASME:
ASME A112.18.1, ASME A112.18.1-2018
ASSE Standards:
ASSE 1016-P
Built-in Stops:
Yes
CSA Certified:
CSA B125.1-18
Cartridge Type:
Ceramic Disc
Connection Type:
PEX Crimp
Faucet Valve Type:
Pressure Balancing
IAPMO Listed:
Yes
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Valve Body Material:
Brass
Valve Size:
1/2 in
Valve Type:
Tub & Shower Rough-In Valve
Width:
6-1/8 in