This product requires certification to purchase.

Pull-Down Spray Head in Polished Chrome

You last purchased this on
 
PROFLO®

Pull-Down Spray Head in Polished Chrome

You last purchased this on
 
PROFLO®

Pull-Down Spray Head in Polished Chrome

  • Fast #
  • Part #OBPF6DYS015CP
  • Item #4229009
  • Manufacturer Part #OBPF6DYS015CP
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Spray Head
Flow Rate:
1.5 gpm
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov


Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com