This product requires certification to purchase.

Pull Out Sprayer in Stainless Steel

You last purchased this on
 
PROFLO®

Pull Out Sprayer in Stainless Steel

  • Fast #
  • Part #OBPF6A523837WSS
  • Item #9372110
  • Manufacturer Part #OBPF6A523837WSS
5 out of 5 Customer Rating
You last purchased this on
 
PROFLO®

Pull Out Sprayer in Stainless Steel

  • Fast #
  • Part #OBPF6A523837WSS
  • Item #9372110
  • Manufacturer Part #OBPF6A523837WSS
5 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 60
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Faucet Part Type:
Pull Out Sprayer
Flow Rate:
1.75 gpm
MA Approved:
No
WaterSense Labeled:
No