PVC Toe-Tap Drain in Chrome Plated
PVC Toe-Tap Drain in Chrome Plated
-
Pick Up: 0 Available in Wichita, KS - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Full plastic drain including SCH 40 piping
- 2 hole faceplate
- Threaded Shoe: 1-1/2"
- PVC body with brass drain spud
- Chrome plated trim
- LA Code approved
- Allows complete interchangeability of Drains units and colors
- Easy to install, requires only Philips head screwdriver
- IAPMo listed
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Connection Type:
- Threaded
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- WaterSense Labeled:
- No