Right-Hand/Left-Hand Trip Lever in Chrome
Right-Hand/Left-Hand Trip Lever in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 1560-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- For PF9412 series tanks
- Polished Chrome
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- PF9412
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Handle Material:
- Zinc
- Handle Type:
- Trip Lever
- Installation Type:
- Universal Mount
- Material:
- Brass
- Trip Lever Location:
- Right-Hand/Left-Hand
- WaterSense Labeled:
- No