This product requires certification to purchase.

19 in. Drop-in Round Vitreous China Bathroom Sink in White

You last purchased this on
 
PROFLO®

Rockaway 19 in. Drop-in Round Vitreous China Bathroom Sink in White

  • Fast #
  • Part #PF194RWH
  • Item #1861253
  • Manufacturer Part #PF194RWH
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Rockaway 19 in. Drop-in Round Vitreous China Bathroom Sink in White

  • Fast #
  • Part #PF194RWH
  • Item #1861253
  • Manufacturer Part #PF194RWH
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 45
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Constructed from grade A vitreous china
  • Installation Type: Drop In
  • Overall Sink Size: 19 in. (L) x 19 in. (W) x 8 in. (H)
  • Interior Basin Size: 14.5 in. (L) x 11.75 in. (W) x 6.5 in. (H)
  • Predrilled Faucet Holes: 3 (4 in. centers)
  • 1.5 in. Drain connection located in rear of basin
  • Equipped with an overflow drain with a 5.44 in. overflow height
  • CUPC Approved; ADA Compliant
  • This PROFLO sink carries a limited lifetime warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2-2018, ASME A112.19.2M
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1-18
Collection:
Rockaway
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
19 in
Drain Opening:
1-3/4 in
Faucet Center Size:
4 in
GSA Approved:
No
IAPMO Listed:
Yes
Length:
19 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Overflow Included:
Yes
Shape:
Round
Sink Bowl Size:
14-1/2 in x 11-3/4 in
Sink Depth:
8 in
Sink Installation Type:
Drop-in
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
Width:
19 in