This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Brushed Nickel

PROFLO®

Roystone Single Handle Pull Down Kitchen Faucet in Brushed Nickel

  • Fast #
  • Part #PFXC9517ZBN
  • Item #9832925
5 out of 5 Customer Rating
Brand image
PROFLO®

Roystone Single Handle Pull Down Kitchen Faucet in Brushed Nickel

  • Fast #
  • Part #PFXC9517ZBN
  • Item #9832925
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Flow Rate: 1.5 gpm
  • Metal construction
  • Cartridge
  • Faucet Height: 14-1/2 in
  • ADA Compliant; cUPC Approved
  • Consumer limited lifetime warranty, industrial/commercial limited 5-year warranty
  • Maximum Deck Thickness: 2-3/4 in
  • Water Supply Connection: 9/16 in UNEF
  • This PROFLO faucet carries a limited lifetime warranty when installed in residential applications (5 years in commercial applications)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61-2018, ANSI A117.1, ANSI 61-2018
ASME:
ASME A112.18.1-2018
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.1-18
Collection:
Roystone
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Deck Plate Included:
Yes
Faucet Connection Size:
9/16 in
Faucet Height:
14-1/2 in
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-3/4 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole, 3 Hole
Origin:
Global
Side Spray:
No
Spout Height:
7-3/4 in
Spout Reach:
8-1/2 in
Spout Type:
High Arc
Supply Lines Included:
Yes
UL Listed:
No