Rubber Disposal Stopper
Rubber Disposal Stopper
Frequently Purchased Together
Product Details
Product Details
- Fit all rubber stopper
- Flexible
Documents
Specifications
- Diameter:
- 4-8/89 in
- Diameter - Inside 1:
- 3-3/20 in
- Material:
- Rubber
- Package Quantity:
- Pack of 5
- Product Type:
- Disposal Stopper
- UL Listed:
- No