This product requires certification to purchase.

25 x 22 in. Stainless Steel Single Bowl Dual Mount Kitchen Sink

You last purchased this on
 
PROFLO®

Sault Series 25 x 22 in. Stainless Steel Single Bowl Dual Mount Kitchen Sink

  • Fast #
  • Part #PFDM1B2522554
  • Item #10559218
  • Manufacturer Part #PFDM1B2522554
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Sault Series 25 x 22 in. Stainless Steel Single Bowl Dual Mount Kitchen Sink

  • Fast #
  • Part #PFDM1B2522554
  • Item #10559218
  • Manufacturer Part #PFDM1B2522554
4.6 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Constructed from Stainless Steel
  • Dual mount capable; able to be installed in an undermount or drop-in/top mount configuration
  • The single basin design maximizes the amount of useable space in the sink basin
  • Overall Sink Size: 25 x 22
  • Standard 3-1/2 in drain connection; compatible with most basket strainers and garbage disposals
  • Limited Lifetime
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CSA Certified:
CSA B45.4-17
Collection:
Sault Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Faucet Center Size:
4 in
Gauge (metal):
18 ga
IAPMO Listed:
Yes
Length:
25 in
Number of Bowls:
1
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Rectangular
Sink Bowl Size:
21 in x 16 in x 5-1/2 in
Sink Installation Type:
Dual Mount
Sink Material:
Stainless Steel
Sink Size Range:
20 in - 25.99 in
Sink Size, Overall:
25 in x 22 in
Width:
22 in