33 in. Dual Mount Stainless Steel Double Bowl Kitchen Sink
Sault Series 33 in. Dual Mount Stainless Steel Double Bowl Kitchen Sink
Package Quantity Info:
EA: 1 IP: 1 CA: 60-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Constructed from 18 gauge T304 stainless steel
- Installation Type: Undermount; Drop In
- Overall Size: 33 in. (L) x 22 in. (W) x 9 in. (H)
- Interior Basin Dimensions: 14 in. (L) x 16 in. (W) x 9 in. (H)
- Predrilled Faucet Holes: 1
- 3.5 in. drain connection located in center of basin
- Under spray coating and pads for sound deadening and insulation
- CUPC Approved
- PROFLO stainless steel sinks carry a limited lifetime warranty
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3 2008, ASME A112.19.3-2017
- Application:
- Residential
- CSA Certified:
- CSA B45.4 2008, CSA B45.4-17
- Collection:
- Sault Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Diameter:
- 3-1/2 in
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 18 ga
- IAPMO Listed:
- Yes
- Length:
- 33 in
- MA Approved:
- Yes
- Number of Bowls:
- 2
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 14 in x 16 in x 9 in
- Sink Bowl Size, Right:
- 14 in x 16 in x 9 in
- Sink Installation Type:
- Dual Mount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 35 in
- WaterSense Labeled:
- No
- Width:
- 22 in