This product requires certification to purchase.

33 in. Dual Mount Stainless Steel Single Bowl Kitchen Sink

You last purchased this on
 
PROFLO®

Sault Series 33 in. Dual Mount Stainless Steel Single Bowl Kitchen Sink

Brand image
You last purchased this on
 
PROFLO®

Sault Series 33 in. Dual Mount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #PFDM1B332294
  • Item #7612040
  • Manufacturer Part #PFDM1B332294
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Constructed from 18 gauge T304 stainless steel
  • Installation Type: Undermount; Drop In
  • Overall Size: 33 in. (L) x 22 in. (W) x 9 in. (H)
  • Interior Basin Dimensions: 28.7 in. (L) x 16 in. (W) x 9 in. (H)
  • Predrilled Faucet Holes: 4 (8 in. centers)
  • 3.5 in. drain connection located in center of basin
  • Under spray coating and pads for sound deadening and insulation
  • CUPC Approved
  • PROFLO stainless steel sinks carry a limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3 2008, ASME A112.19.3-2017
Application:
Residential
CSA Certified:
CSA B45.4 2008, CSA B45.4-17
Collection:
Sault Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Center
Drain Opening:
3-1/2 in
Gauge (metal):
18 ga
IAPMO Listed:
Yes
Installation Type:
Undermount, Drop-in
Length:
33 in
Number of Bowls:
1
Number of Holes:
4 Hole
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Rectangular
Sink Bowl Size:
28-7/10 in x 16 in x 9 in
Sink Installation Type:
Dual Mount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
Width:
22 in



Customers Also Bought
1–6 of 18 items
Part #DDSESR127221
Item #4395794
5 out of 5 Customer Rating
Requires Certification
Part #PG529PF2S
Item #8031224
5 out of 5 Customer Rating
Requires Certification
Part #PFXC4027ZBN
Item #10098767
5 out of 5 Customer Rating
Requires Certification
Part #M7565SRS
Item #4576811
5 out of 5 Customer Rating
Requires Certification
Part #PFXC4512ZBN
Item #8094494
5 out of 5 Customer Rating
Requires Certification
Part #PLG529SAS
Item #7265938
4.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PFDM1B252291
Item #7612036
4.2 out of 5 Customer Rating
Requires Certification
Part #PFDM2B332291
Item #7612031
5 out of 5 Customer Rating
Requires Certification
Part #PF1B3117A
Item #7537878
3.2 out of 5 Customer Rating
Requires Certification
Part #PFDM1B3322551
Item #10559219
5 out of 5 Customer Rating
Requires Certification
Part #PFDM1B3322554
Item #10559221
5 out of 5 Customer Rating
Requires Certification
Part #PFDM2B3322551
Item #10559222
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing