This product requires certification to purchase.

33 x 22 in. 1 Hole Stainless Steel Single Bowl Dual Mount Kitchen Sink

You last purchased this on
 
PROFLO®

Sault Series 33 x 22 in. 1 Hole Stainless Steel Single Bowl Dual Mount Kitchen Sink

Brand image
You last purchased this on
 
PROFLO®

Sault Series 33 x 22 in. 1 Hole Stainless Steel Single Bowl Dual Mount Kitchen Sink

  • Fast #
  • Part #PFDM2B3322551
  • Item #10559222
  • Manufacturer Part #PFDM2B3322551
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Constructed from Stainless Steel
  • Dual mount capable; able to be installed in an undermount or drop-in/top mount configuration
  • Overall Sink Size: 33 x 22
  • Features a faucet deck with 1 predrilled faucet hole
  • Standard 3-1/2 in drain connection; compatible with most basket strainers and garbage disposals
  • Limited Lifetime
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CSA Certified:
CSA B45.4-17
Collection:
Sault Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Faucet Center Size:
4 in
Gauge (metal):
18 ga
IAPMO Listed:
Yes
Length:
33 in
Number of Bowls:
2
Number of Holes:
1 Hole
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Rectangular
Sink Bowl Size:
14 in x 16 in x 5-1/2 in
Sink Installation Type:
Dual Mount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
33 in x 22 in
Width:
22 in



Customers Also Bought
1–6 of 18 items
Part #PF647003
Item #2227717
4.5 out of 5 Customer Rating
Requires Certification
Part #K596-VS
Item #3631559
5 out of 5 Customer Rating
Requires Certification
Part #PFDM1B3322551
Item #10559219
5 out of 5 Customer Rating
Requires Certification
Part #PFSR1919553
Item #10559227
4.6 out of 5 Customer Rating
Requires Certification
Part #PFDM1B2522551
Item #10559216
5 out of 5 Customer Rating
Requires Certification
Part #ELKWRB1418SS
Item #3021611
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PFDM1B2522551
Item #10559216
5 out of 5 Customer Rating
Requires Certification
Part #PFDM2B332291
Item #7612031
5 out of 5 Customer Rating
Requires Certification
Part #PFDM1B332291
Item #7612044
3.1 out of 5 Customer Rating
Requires Certification
Part #PFDM1B252291
Item #7612036
4.2 out of 5 Customer Rating
Requires Certification
Part #PFDM1B3322551
Item #10559219
5 out of 5 Customer Rating
Requires Certification
Part #PF1B3117A
Item #7537878
3.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing