Single Handle Pull Down Kitchen Faucet in Brushed Nickel
Scovin Single Handle Pull Down Kitchen Faucet in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Single hole kitchen faucet with pulldown spray head
- Faucet body constructed from brass and features a ceramic disc valve
- Flow Rate: 1.8 GPM (WaterSense Certified)
- Overall Installed Height: 16-5/8 in.
- Spout Height: 8 in.
- Spout Reach: 9-1/8 in.
- Maximum Deck Thickness: 1-1/2 in.
- Water Supply Connection: 1/2 in. NPSM
- ADA Compliant; cUPC Approved
- This PROFLO faucet carries a limited lifetime warranty when installed in residential applications (5 years in commercial applications)
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372-2016, ANSI 61-2019
- ASME:
- ASME A112.18.1-2018
- Application:
- Commercial, Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18, CSA 61-2019
- Collection:
- Scovin
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Height:
- 16-5/8 in
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-1/2 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 8 in
- Spout Reach:
- 9-1/8 in
- Supply Lines Included:
- No
- UL Listed:
- No