This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Matte Black

You last purchased this on
 
PROFLO®

Scovin Single Handle Pull Down Kitchen Faucet in Matte Black

  • Fast #
  • Part #PFXC5552MB
  • Item #8511181
  • Manufacturer Part #PFXC5552MB
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Scovin Single Handle Pull Down Kitchen Faucet in Matte Black

  • Fast #
  • Part #PFXC5552MB
  • Item #8511181
  • Manufacturer Part #PFXC5552MB
4.2 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 108
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Single hole kitchen faucet with pulldown spray head
  • Faucet body constructed from brass and features a ceramic disc valve
  • Flow Rate: 1.8 GPM (WaterSense Certified)
  • Overall Installed Height: 16-5/8 in.
  • Spout Height: 8 in.
  • Spout Reach: 9-1/8 in.
  • Maximum Deck Thickness: 1-1/2 in.
  • Water Supply Connection: 1/2 in. NPSM
  • ADA Compliant; cUPC Approved
  • This PROFLO faucet carries a limited lifetime warranty when installed in residential applications (5 years in commercial applications)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372-2016, ANSI 61-2019
ASME:
ASME A112.18.1-2018
Application:
Commercial, Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18, CSA 61-2019
Collection:
Scovin
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Height:
16-5/8 in
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/2 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Side Spray:
No
Spout Height:
8 in
Spout Reach:
9-1/8 in
Supply Lines Included:
No
UL Listed:
No