Shower Diverter in Polished Chrome
Shower Diverter in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Three way diverter
- Brass and ABS construction
- 1/2" -14 NPSM connection
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CSA Certified:
- CSA B125.1-18
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Diverter
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No