This product requires certification to purchase.

Shower Rail in Brushed Nickel

You last purchased this on
 
PROFLO®

Shower Rail in Brushed Nickel

Brand image
You last purchased this on
 
PROFLO®

Shower Rail in Brushed Nickel

  • Fast #
  • Part #PFSASB02BN
  • Item #2174521
  • Manufacturer Part #14BSBN
4.9 out of 5 Customer Rating
24 in. Shower Rail

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Length: 24"
  • Brass bar with plastic components
  • Slide bar with adjustable hand shower mount
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Width:
7/8 in



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com