Shower Rod Flange in Polished Chrome
Shower Rod Flange in Polished Chrome
-
Pick Up: 0 Available in Rockdale, IL - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Made of aluminum alloy to prevent rusting
- Fits all standard shower curtains
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 3 in
- Height:
- 3 in
- IAPMO Listed:
- No
- Length:
- 3 in
- Material:
- Stainless Steel
- Product Type:
- Flange
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov