Silicone Caulk in Red
Silicone Caulk in Red
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 1080-
Pick Up: 18 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- High temperature silicone caulk
- Single component room temperature cure
- Excellent electrical insulation properties
- Excellent resistance to weather, ozone, UV and chemicals
- Temp Range: -75°F to 500°F
- Size: 10.1 oz
- Color/Finish: Red
Documents
Specifications
- ASTM:
- ASTM C-920
- Application:
- Sealing
- Color Finish Name:
- Red
- GSA Approved:
- No
- Material:
- Silicone
- Product Type:
- Caulk
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Size:
- 10.1 oz
- Temperature Range:
- -75 to 500 Deg F
- UL Listed:
- No