This product requires certification to purchase.

Single Function Showerhead in Chrome

You last purchased this on
 
PROFLO®

Single Function Showerhead in Chrome

  • Fast #
  • Part #PFSH305GCP
  • Item #7545730
  • Manufacturer Part #PFSH305GCP
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Single Function Showerhead in Chrome

  • Fast #
  • Part #PFSH305GCP
  • Item #7545730
  • Manufacturer Part #PFSH305GCP
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 45
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Constructed from brass and ABS
  • Flow Rate: 1.75 GPM
  • Overall Dimensions: 3.3125 in. (H) x 4.25 in. (W)
  • Single function showerhead with full-body spray
  • Connection: 0.5 in. NPT
  • CUPC Approved
  • WaterSense Certified
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1-2018
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
4-1/4 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
IAPMO Listed:
Yes
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Full
WaterSense Labeled:
Yes