Single Function Showerhead in Matte Black
Single Function Showerhead in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Single function showerhead
- Brass and ABS construction
- 1/2" connection
- Max. flow rate: 1.8 gpm
- Easy clean nozzles
- cUPC / WaterSense / IAPMO listed
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1 2018
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1 2018
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- GSA Approved:
- No
- Height:
- 2 in
- IAPMO Listed:
- Yes
- Length:
- 7-7/8 in
- NSF Certified:
- No
- Shape:
- Square
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Width:
- 7-7/8 in