This product requires certification to purchase.

Single Function Showerhead in PVD Brushed Nickel

This product has been replaced by

Single Function Rain Showerhead in Brushed Nickel
PROFLO® Single Function Rain Showerhead in Brushed Nickel
Manufacturer Part #PFSH384ZBN
You last purchased this on
 
PROFLO®

Single Function Showerhead in PVD Brushed Nickel

  • Fast #
  • Part #PFSH84ZBN
  • Item #9055479
  • Manufacturer Part #PFSH84ZBN
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Single Function Rain Showerhead in Brushed Nickel
PROFLO® Single Function Rain Showerhead in Brushed Nickel
Manufacturer Part #PFSH384ZBN
PROFLO®

Single Function Showerhead in PVD Brushed Nickel

  • Fast #
  • Part #PFSH84ZBN
  • Item #9055479
  • Manufacturer Part #PFSH84ZBN
3.6 out of 5 Customer Rating

X Points
Color Finish Name: PVD Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Water saving
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1-2018
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18
Color Finish Category:
Nickel Tones
Color Finish Name:
PVD Brushed Nickel
Faucet Material:
Plastic
GSA Approved:
No
IAPMO Listed:
Yes
NSF Certified:
No
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
UL Listed:
No
WaterSense Labeled:
Yes