This product requires certification to purchase.

Single Handle Centerset Bathroom Sink Faucet in Brushed Nickel

You last purchased this on
 
PROFLO®

Single Handle Centerset Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #PFWSC3017ZBN
  • Item #9832919
  • Manufacturer Part #PFWSC3017ZBN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Single Handle Centerset Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #PFWSC3017ZBN
  • Item #9832919
  • Manufacturer Part #PFWSC3017ZBN
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 54
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Center set bathroom sink faucet with 4 in faucet centers
  • Flow rate: 1.2 gpm (WaterSense certified)
  • Faucet body constructed of metal
  • Faucet features ceramic disc valves for the most reliable drip-free performance on the market
  • Finish matched pop-up drain assembly included
  • ADA compliant; cUPC approved
  • Consumer limited lifetime warranty, industrial/commercial limited 5-year warranty
  • Ceramic disc cartridge
  • WaterSense certified
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372-2016, ANSI 61-2020, ANSI A117.1
ASME:
ASME A112.18.1-2018
Application:
Residential
Bathroom Faucet Type:
Centerset
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18
Cartridge Type:
Ceramic Disc
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
4-1/2 in
Faucet Connection Size:
1/2 in
Faucet Height:
6-3/8 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Length (in):
4-1/2 in
Handle Material:
Metal
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/16 in
NSF:
NSF 372-2016, NSF 61-2020
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Origin:
Global
Spout Height:
2-5/16 in
Spout Reach:
4-1/2 in
Spout Type:
Fixed
Supply Lines Included:
Yes
Trim Only:
No
WaterSense Labeled:
Yes