Single Handle Kitchen Faucet in Brushed Nickel
Single Handle Kitchen Faucet in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Flow Rate: 1.5 gpm
- Metal construction
- Cartridge
- Faucet Height: 10-3/4 in
- Spout Height: 6-1/4 in; Spout Reach: 8-15/16 in
- ADA Compliant; cUPC Approved
- Consumer limited lifetime warranty, industrial/commercial limited 5-year warranty
- CUPC/IAPMO listed
- ADA compliant
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI 61-2020, ANSI 372-2016
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Deck Plate Included:
- Yes
- Faucet Height:
- 10-3/4 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3-1/8 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole, 4 Hole
- Origin:
- Global
- Side Spray:
- Yes
- Spout Height:
- 6-1/4 in
- Spout Reach:
- 8-15/16 in
- Spout Type:
- High Arc
- Supply Lines Included:
- Yes