This product requires certification to purchase.

Single Handle Kitchen Faucet in Polished Chrome

You last purchased this on
 
PROFLO®

Single Handle Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #PFXC8027CP
  • Item #9974389
  • Manufacturer Part #PFXC8027CP
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Single Handle Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #PFXC8027CP
  • Item #9974389
  • Manufacturer Part #PFXC8027CP
4.6 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 72
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

CEC Compliant:
For Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Single Handle