This product requires certification to purchase.

Single Handle Kitchen Faucet in Polished Chrome with Black Side Spray

You last purchased this on
 
PROFLO®

Single Handle Kitchen Faucet in Polished Chrome with Black Side Spray

Brand image
You last purchased this on
 
PROFLO®

Single Handle Kitchen Faucet in Polished Chrome with Black Side Spray

  • Fast #
  • Part #PFXC3127CP
  • Item #9808015
  • Manufacturer Part #PFXC3127CP
4.8 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Flow Rate: 1.5 gpm
  • Metal construction
  • Operated with a ceramic disc valve ensures drip free performance
  • Faucet Height: 6 in
  • Spout Height: 6 in; Spout Reach: 8 in
  • 360° swivel spout
  • ADA Compliant; cUPC Approved
  • Consumer limited lifetime warranty, industrial/commercial limited 5-year warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI 61-2020, ANSI 372-2016
ASME:
ASME A112.18.1-2018
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18, CSA 61-2020
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
Yes
Faucet Height:
6 in
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-3/16 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Origin:
Global
Side Spray:
Yes
Spout Height:
6 in
Spout Reach:
8 in
Spout Swivel:
360°
Supply Lines Included:
Yes



Call for Pricing
Call for Pricing