Single Handle Kitchen Faucet
Single Handle Kitchen Faucet
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Widespread kitchen faucet
- Faucet body constructed from brass and features a ceramic disc valve
- Flow Rate: 1.5 GPM (WaterSense Certified)
- Overall Installed Height: 7-7/16 in.
- Spout Height: 6 in.
- Spout Reach: 8 in.
- Maximum Deck Thickness: 2-3/16 in.
- Water Supply Connection: 1/2 in. NPSM
- ADA Compliant; cUPC Approved
- This PROFLO faucet carries a limited lifetime warranty when installed in residential applications (5 years in commercial applications)
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372-2016, ANSI 61-2017, ANSI 61-2018
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential, Commercial
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- Yes
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-3/16 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 7-7/8 in
- Spout Reach:
- 9-1/4 in
- Spout Swivel:
- 360°
- Supply Lines Included:
- Yes
- UL Listed:
- No