This product requires certification to purchase.

Single Handle Kitchen Faucet with Side Spray in Chrome

PROFLO®

Single Handle Kitchen Faucet with Side Spray in Chrome

  • Fast #
  • Part #PFXC1917CP
  • Item #9832969
4.3 out of 5 Customer Rating
Brand image
PROFLO®

Single Handle Kitchen Faucet with Side Spray in Chrome

  • Fast #
  • Part #PFXC1917CP
  • Item #9832969
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Flow Rate: 1.5 gpm
  • Metal construction
  • Cartridge
  • Faucet Height: 10-3/4 in
  • Spout Height: 6-1/4 in; Spout Reach: 8-15/16 in
  • ADA Compliant; cUPC Approved
  • Consumer limited lifetime warranty, industrial/commercial limited 5-year warranty
  • ADA compliant
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI 61-2020, ANSI 372-2016
ASME:
ASME A112.18.1-2018
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
Yes
Faucet Height:
10-3/4 in
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
Handle Included:
Yes
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3-1/8 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
2 Hole, 4 Hole
Origin:
Global
Side Spray:
Yes
Spout Height:
6-1/4 in
Spout Reach:
8-15/16 in
Spout Type:
High Arc
Supply Lines Included:
Yes