Single Handle Lever Handle Kit in Brushed Nickel
Single Handle Lever Handle Kit in Brushed Nickel
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- PFWSC3016 Series Lavatory Faucets
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- WaterSense Labeled:
- No