This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Brushed Nickel

PROFLO®

Lockmead Single Handle Pull Down Kitchen Faucet in Brushed Nickel

  • Fast #
  • Part #PFXC5817ZBN
  • Item #10161820
  • Manufacturer Part #PFXC5817ZBN
4.4 out of 5 Customer Rating
Brand image
PROFLO®

Lockmead Single Handle Pull Down Kitchen Faucet in Brushed Nickel

  • Fast #
  • Part #PFXC5817ZBN
  • Item #10161820
  • Manufacturer Part #PFXC5817ZBN
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Quick-mount system
  • Two-function sprayer: stream & aerated spray
  • 1.75 gpm max. flow rate
  • 1 or 3 hole installation
  • Metal lever handle
  • Ceramic disc cartridges
  • Optional deck plate included
  • ADA Compliant
  • Requires Certification
  • Lead Law Compliant


Specifications

CEC Compliant:
For Sale in CA
Collection:
Lockmead
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
UPC:
781889963210