This product requires certification to purchase.

Single Handle Pull Out Kitchen Faucet with Two-Function Spray in Oil Rubbed Bronze

You last purchased this on
 
PROFLO®

Single Handle Pull Out Kitchen Faucet with Two-Function Spray in Oil Rubbed Bronze

  • Fast #
  • Part #PFXC5150ORB
  • Item #4336392
  • Manufacturer Part #PFXC5150ORB
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Single Handle Pull Out Kitchen Faucet with Two-Function Spray in Oil Rubbed Bronze

  • Fast #
  • Part #PFXC5150ORB
  • Item #4336392
  • Manufacturer Part #PFXC5150ORB
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Single hole kitchen faucet with pullout spray head
  • Faucet body constructed from brass and features a ceramic disc valve
  • Flow Rate: 1.5 GPM (WaterSense Certified)
  • Overall Installed Height: 7-9/16 in.
  • Spout Height: 5-1/4 in.
  • Spout Reach: 8-3/4 in.
  • Maximum Deck Thickness: 2-15/16 in.
  • Water Supply Connection: 1/2 in. NPSM
  • ADA Compliant; cUPC Approved
  • This PROFLO faucet carries a limited lifetime warranty when installed in residential applications (5 years in commercial applications)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372-2016, ANSI 61-2020
ASME:
ASME A112.18.1-2018
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18, CSA 61-2020
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Deck Plate Included:
Yes
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Pull Out
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-3/8 in
NSF:
NSF 372-2016, NSF 61-2020
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Side Spray:
No
Spout Height:
5-5/16 in
Spout Reach:
8-3/4 in
Spout Swivel:
360°
Spout Type:
Swivel
Supply Lines Included:
No
UL Listed:
No